CAP SFTY ANSI LIGHT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAP SFTY ANSI LIGHT BLUE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79BLLT
  • Mfr. Model # A79BLLT
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Safety cap, with pin lock suspension, ANSI Type I Class E approved, light blue.

Technical Specs

  • Item Hard hat
  • Colour Light Blue
  • Standards Ansi Z89.1-2009: CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list