Skip Content
CAP SCREW HEX HD 3/8-24NF X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SCREW HEX HD 3/8-24NF X 1-1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1H37F125
  • Mfr. Model # 1H37F125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Product Details

18.8 stainless steel fine thread cap screw. Size 3/8-24 x 1-1/4 inches.

Technical Specs

  • Fastener Length 1-1/4"
  • Item Cap Screws
  • System of Measurement Inch
  • Head Type Hexagonal
  • Dia./Thread Size 3/8"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list