Skip Content
CAP SCR HH SIL BZ NC 5/8-11X2 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SCR HH SIL BZ NC 5/8-11X2 1/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5400-676
  • Mfr. Model # 5400-676
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Silicon bronze cap screws. Length: 2-1/4 inches.

Technical Specs

  • Fastener Length 2-1/4"
  • Item Hex Cap Screws
  • System of Measurement Inch
  • Head Type Hexagonal
  • Dia./Thread Size 5/8"
  • Basic Material Silicon Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list