Skip Content
CAP SCR HH SIL BZ NC 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SCR HH SIL BZ NC 1/2-13X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5400-586
  • Mfr. Model # 5400-586
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Silicon bronze cap screws. Length: 2 inches.

Technical Specs

  • Fastener Length 2"
  • Item Hex Cap Screws
  • Head Type Hexagonal
  • System of Measurement Inch
  • Basic Material Silicon Bronze
  • Dia./Thread Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list