CAP SCR HH SIL BZ NC 1/2-13X1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SCR HH SIL BZ NC 1/2-13X1 1/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5400-581
  • Mfr. Model # 5400-581
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Silicon bronze cap screws. Length: 1-1/4 inches.

Technical Specs

  • Fastener Length 1-1/4"
  • Head Type Hexagonal
  • System of Measurement Inch
  • Dia./Thread Size 1/2"
  • Basic Material Silicon Bronze
  • Item Hex Cap Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list