CAP SAFETY RATCHET YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SAFETY RATCHET YELLOW

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BULVTYLR-YW
  • Mfr. Model # VTYLR-YW
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2485
  • Shipping Weight 1.0 lbs

Product Details

Vector Model: Vector helmets use a full inner shock liner for impact protection for the top, front, back, and sides of the head. Combined with its heavy-duty polyethylene shell and optional self-sizing suspension or Flex-Gear(R) ratchet suspension, Vector

Technical Specs

  • Colour Yellow
  • Item Hard hat
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type 2
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 2
  • Series Vector Type II
  • Hard Hat Style Front Brim
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms