Skip Content
CAP SAFETY RATCHET WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SAFETY RATCHET WHITE

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL51WHR-WH
  • Mfr. Model # 51WHR-WH
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2485
  • Shipping Weight 0.9 lbs

Product Details

Models S51: The standard series hard hat features a low-profile shell with a sleek design made from high-density, polyethylene. Choose the 4-point self-sizing suspension or the Bullard patented Flex-Gear(R) ratchet suspension. The suspension contains flex

Technical Specs

  • Colour White
  • Item Hard hat
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • Graphics None
  • CSA Type Type I
  • CSA Class E, G
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Series S51
  • Hard Hat Style Front Brim
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list