CAP SAFETY RATCHET HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SAFETY RATCHET HI-VIZ ORANGE

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL51HOR-HVOR
  • Mfr. Model # 51HOR-HVOR
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2485
  • Shipping Weight 0.85 lbs

Product Details

Models S51: The standard series hard hat features a low-profile shell with a sleek design made from high-density, polyethylene. Choose the 4-point self-sizing suspension or the Bullard patented Flex-Gear(R) ratchet suspension. The suspension contains flex

Technical Specs

  • Colour Orange Hi Viz
  • Item Hard hat
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Class E, G
  • CSA Type Type I
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list