Skip Content
CAP SAFETY PINLOCK RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP SAFETY PINLOCK RED

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL33RDP-RD
  • Mfr. Model # 33RDP-RD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2485
  • Shipping Weight 13.0 lbs

Product Details

Models C30 and C33: The most popular Bullard hard hat, the classic models C30 and C33 feature a wider profile style that workers prefer. Made from high-density polyethylene, the classic design hats and caps offer increased protection from rain, snow, dust

Technical Specs

  • Item Hard hat
  • Colour Red
  • Shell Material High Density Polyethylene
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type I
  • CSA Class E, G
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 6 pt. Pinlock
  • Hard Hat ANSI Class E
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list