Skip Content
CAP SAFETY PINLOCK FOREST GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SAFETY PINLOCK FOREST GREEN

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL51FGP-GRF
  • Mfr. Model # 51FGP-GRF
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2485
  • Shipping Weight 1.0 lbs

Product Details

Models S51: The standard series hard hat features a low-profile shell with a sleek design made from high-density, polyethylene. Choose the 4-point self-sizing suspension or the Bullard patented Flex-Gear(R) ratchet suspension. The suspension contains flex

Technical Specs

  • Item Hard hat
  • Colour Green
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Graphics None
  • Accessory Slots Yes
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type I
  • CSA Class E, G
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list