CAP SAFETY PINLOCK FOREST GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SAFETY PINLOCK FOREST GREEN

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL33FGP-GRF
  • Mfr. Model # 33FGP-GRF
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2485
  • Shipping Weight 1.0 lbs

Product Details

Models C30 and C33: The most popular Bullard hard hat, the classic models C30 and C33 feature a wider profile style that workers prefer. Made from high-density polyethylene, the classic design hats and caps offer increased protection from rain, snow, dust

Technical Specs

  • Colour Green
  • Item Hard hat
  • Shell Material High Density Polyethylene
  • Graphics None
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Class E, G
  • CSA Type Type I
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 6 pt. Pinlock
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list