CAP SAFETY ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP SAFETY ORANGE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONSE2ORANGE
  • Mfr. Model # SE2ORANGE
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Orange
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Fits Hat Size One Size Fits Most
  • Graphics None
  • Hard Hat Suspension 8 pt. Ratchet
  • Series SE2 Sensor Cap
  • Item Hard Hat
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Shell Material Thermoplastic
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class C, E
  • Hard Hat ANSI Type 2
  • Includes 1 Hard Hat
  • CSA Type 2
  • CSA Class E
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list