CAP SAFETY ANSI RATCHET GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAP SAFETY ANSI RATCHET GOLD

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79R-GLD
  • Mfr. Model # A79R-GLD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Colour Red
  • Item Hard Hat
  • Graphics None
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list