CAP SAFETY ANSI GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAP SAFETY ANSI GREY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79GY
  • Mfr. Model # A79GY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Safety cap, with pin lock suspension, ANSI Type I Class E approved, grey.

Technical Specs

  • Item Hard Hat
  • Colour Gray
  • Standards ANSI Z89.1-2009
  • Graphics None
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Class E
  • CSA Type Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Class E
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Series Peak A79
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list