Skip Content
CAP SAFETY ANSI BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAP SAFETY ANSI BLACK

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79BK
  • Mfr. Model # A79BK
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

Safety cap, with pin lock suspension, ANSI Type I Class E approved, black.

Technical Specs

  • Item Hard Hat
  • Colour Black
  • Standards ANSI Z89.1-2009: CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list