Skip Content
CAP SAFETY 6PT RATCHET SUSP WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAP SAFETY 6PT RATCHET SUSP WHITE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA69R-WH
  • Mfr. Model # A69R-WH
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour White
  • Item Hard hat
  • Standards Ansi Z89.1-2009: CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Includes 1 Hard Hat
  • Series Peak
  • Hard Hat Style Front Brim
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list