Skip Content
CAP,PVC,2 1/2 IN,SCHEDULE 80,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,PVC,2 1/2 IN,SCHEDULE 80,GRAY

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFN8
  • Mfr. Model # 1VFN8
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Gray
  • Item Cap
  • Pipe Size 2-1/2"
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 212 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Caps
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Cap
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Cap
  • Fitting Connection Type Socket
  • Pipe Size - Pipe Fitting 2-1/2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list