CAP POWER GLOWEAR 8940 NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAP POWER GLOWEAR 8940 NAVY BLUE

GLOWEAR BY ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO23273
  • Mfr. Model # 23273
  • UNSPSC # 49221510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Navy
  • Item Baseball Hat
  • Material Cotton
  • Size Universal
  • Style Brim
  • Standards ANSI 107-Class Headwear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list