Skip Content
CAP NUT WRENCH 41MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP NUT WRENCH 41MM

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL30619
  • Mfr. Model # 30619
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Includes -
  • Item Cap Nut Wrench
  • Length (In.) -
  • Material Steel
  • Hex (mm) 41
  • Type Heavy Duty Metric
  • Sockets Included 41mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list