Skip Content
CAP NUT BRASS 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP NUT BRASS 3/16 IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE640F3
  • Mfr. Model # 640F3
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Cap Nut
  • Temp. Range -65 - 250 Degrees F
  • Hex Size 1/2"
  • Tube Size 3/16"
  • Specific Fitting Shape Cap
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube
  • Tube Fitting Material Brass
  • Basic Fitting Shape Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list