CAP-N HOOK NINE FLAME TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP-N HOOK NINE FLAME TIP

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWMTF9
  • Mfr. Model # MTF9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Cap ft.n Hook patented Uniweld high performance tip that flows high heat directly on your work area and away from nearby sensitive areas. The tough, durable stainless steel construction offers a stable flame time after time while holding its shape.

Technical Specs

  • For Use With 71, WH550 Handles
  • Gas Service Acetylene
  • Includes One Complete Tip
  • Size 9
  • Item Brazing Tip
  • Type Cap N Hook
  • Flame Type 9 Flame
  • Series Cap'n Hook MTF
  • Propane Gas Silver Braze No
  • Tip Size 9
  • Propane Gas Soft Solder No
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Braze No
  • Acetylene Flow 5 - 9 scfh
  • Acetylene Pressure 7 lbs.
  • Oxygen Pressure 10 lbs.
  • MAPP Gas Silver Solder No
  • Oxygen Flow 7 to 13
  • Propane Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list