CAP-MOUNTED ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP-MOUNTED ELECTRONIC

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDL1010632
  • Mfr. Model # 1010632
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Ear Muff
  • Dielectric No
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 21 dB
  • Ear Muff Style Hard Hat Mounted
  • Series Impact(R)
  • Ear Muff Shell Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list