Skip Content
CAP-MOUNTED EAR MUFF,BLACK/RED,18DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP-MOUNTED EAR MUFF,BLACK/RED,18DB

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS26X629
  • Mfr. Model # 26X629
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Cap-Mounted Ear Muff
  • Dielectric No
  • Standards ANSI S12.42 (S3.19)
  • Noise Reduction Rating NRR 18 dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list