Skip Content
CAP-MOUNTED EAR MUFF,27DB,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP-MOUNTED EAR MUFF,27DB,BLACK

ELVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3RXE3
  • Mfr. Model # 3RXE3
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Dielectric Yes
  • Item Cap-Mounted Ear Muff
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 27dB
  • Ear Muff Style Hard Hat Mounted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list