CAP MESH NYL LTX FR 21IN BRN 100/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP MESH NYL LTX FR 21IN BRN 100/BG

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMS1011B21BR
  • Mfr. Model # 1011B21BR
  • UNSPSC # 53131625
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.69 lbs

Product Details

Mesh hairnet keeps hair out of product, machinery, and workers eyes. Used in food processing, meat packing, pharmaceutical manufacturing, electronics, and clean environments.

Technical Specs

  • Item Fine Nylon Mesh Cap, White, 100/Pkg
  • Colour Brown
  • Material Nylon
  • Package Quantity 100
  • Size 21"
  • Standards Not Rated
  • Package Type Bag
  • Diameter 21"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list