Skip Content
CAP LIGHT LED TRAILFINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP LIGHT LED TRAILFINDER

ENERGIZER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EVRCAPW2BBP
  • Mfr. Model # CAPW2BBP
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Number of Batteries 2
  • Batteries Included Yes
  • Lamp Type LED
  • Switch Type Push-Button
  • Lumens 14
  • Body Colour Black
  • Beam Distance 25 m
  • Battery Burn Time 6 hr.
  • Flashlight Battery Size CR2032

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List