CAP LENS CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP LENS CHROME

CHECKERS INDUSTRIAL PROD INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS7004
  • Mfr. Model # FS7004
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Sub-Category Hazard and Warning Devices
  • Colour Gray
  • Fits Traditional High Impact Plastic Lens (Any Model 7020 Lens)
  • Item Warning Whip
  • Volt Bulb 12
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list