Skip Content
CAP,GREEN,300/400 AMP MALE SINGLE P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,GREEN,300/400 AMP MALE SINGLE P

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB62
  • Mfr. Model # 2XB62
  • UNSPSC # 39121416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Green
  • Fits 300/400A Male Single Pole Devices
  • Item Protective Cap
  • NEMA Rating 3R, 4X And 12K
  • Mounting -
  • Voltage Rating -
  • Conductor Material -
  • Standards -
  • Terminal Connection -
  • Type Single Pole Device

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list