Skip Content
CAP FUEL INSTAFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP FUEL INSTAFILL

STANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STN41003
  • Mfr. Model # 41003
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Instant Fill(TM) trap door fuel cap that makes refueling easier. Easy to install and features a convenient trap door mechanism that accommodates the gas nozzle, eliminating the hassle of removing and replacing the cap when refueling. Meets onboard diagnostic (OBDII) emission specifications.

Technical Specs

  • Item InStant Fill(TM) Fuel Cap
  • Length (In.) 2.375
  • Type Cap Fuel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list