Skip Content
CAP FORGED SCRD 3M 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP FORGED SCRD 3M 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSS3MCA1
  • Mfr. Model # FSS3MCA1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.78 lbs

Product Details

Cap. Forged fitting 3000 lb, SCRD connection. 1 in.

Technical Specs

  • Pipe Size 1"
  • Connection Type SCRD
  • Item Cap
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List