Skip Content
CAP FLEXIBLE ID 5.5632 L 6.07IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP FLEXIBLE ID 5.5632 L 6.07IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDA9
  • Mfr. Model # 3HDA9
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Inside Dia. 5.563"
  • Item Flexible Cap
  • Resistant To Some Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Specific Fitting Shape Cap
  • Basic Fitting Material Plastic
  • Fitting Length 2"
  • Basic Fitting Shape Cap
  • Pipe Size - Pipe Fitting 5"
  • Band Material 300 Stainless Steel
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Caps
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list