Skip Content
CAP END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAP END

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTT70ECIW
  • Mfr. Model # T70ECIW
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height (In.) 1.96
  • Colour International White
  • For Use With Mfr. No. T70BIW8G
  • Connector Type T70
  • Length (In.) 4.4
  • Item Raceway End Cap
  • Material of Construction PVC
  • Package Quantity 1
  • Type Non Metallic
  • Standards UL, CSA
  • Mounting Snap On
  • Width (In.) 1.25
  • Raceway Type T70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list