CAP EARMUFF X5P3E NRR31DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CAP EARMUFF X5P3E NRR31DB

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELX5P3E
  • Mfr. Model # X5P3E
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2500
  • Shipping Weight 0.97 lbs

Technical Specs

  • Dielectric No
  • Noise Reduction Rating NRR 31 dB, CSA Class AL
  • Ear Muff Style Multi-Position
  • Item Ear Muff
  • Standards NRRa 31 dB. CSA Class AL.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list