Skip Content
CAP EARMUFF X2P3E NRR24DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAP EARMUFF X2P3E NRR24DB

3M PELTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELX2P3E
  • Mfr. Model # X2P3E
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2500
  • Shipping Weight 1.0 lbs

Technical Specs

  • Dielectric No
  • Noise Reduction Rating NRR 24 dB, CSA Class A
  • Ear Muff Style Multi-Position
  • Item Ear Muff
  • Standards NRRa 24 dB. CSA Class A.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list