CAP DIST. SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP DIST. SILICONE

BERNARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRN4323R
  • Mfr. Model # 4323R
  • UNSPSC # 23271716
  • CATALOGUE PAGE # 725
  • Shipping Weight 0.02 lbs

Product Details

Insulator cap. Use with DS1 diffuser. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • Item Insulator Cap
  • Features Center fire Consumables Bring Superior Performance and Reduced Down Time to All Q-Guns
  • For Use With BTB (Best of the Best) and Clean Air Fume Extraction MIG Guns
  • Size H=.910, W=1.025, D=.910
  • Style Small
  • Material Rubber
  • For MIG Guns Bezel, Lincoln and Twice MIG Guns with Small Center fire Consumables
  • Series Center fire(TM)
  • Gun Model Magnum(R) PRO 250, 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list