CAP COTTON FR BLUE 7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP COTTON FR BLUE 7-1/2

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHCW1FR712BL
  • Mfr. Model # HCW1FR712BL
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 843
  • Shipping Weight 0.115 lbs

Product Details

9 oz. FR cotton. Resistant to flame and welding spatter. Will retain flame retardancy for up to 50 home washings or 25 times commercially.

Technical Specs

  • Material 9 oz. Fire-Resistant Cotton
  • Item Fire-Resistant Cap
  • Size 7-1/2
  • Colour Royal Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list