CAP COPPER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP COPPER 1/4IN

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UGE7
  • Mfr. Model # 5UGE7
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 3/8"
  • Item Cap
  • Standards ASME B16.22
  • Temp. Range -20 to 400 Degrees F
  • Max. Pressure 912 psi @ 100 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT, ISO 9001 Registered Facility
  • Tube Size 1/4"
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type C x C
  • Basic Fitting Material Metal
  • Tube Fitting Material Wrot Copper
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list