CAP BUMP HARD SHELL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP BUMP HARD SHELL YELLOW

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHBC1GYW
  • Mfr. Model # HBC1GYW
  • UNSPSC # 49221510
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.44 lbs

Product Details

Hard Shell Bump Cap, Ideal for Situations Where Protection is Desired But Not Required Such as Automotives, Pest Control, Food Processing. Adjustable Suspension, Replacement Suspension Sold Separately, Not for Use Where Compliance is Required, Yellow, Can Be Decorated, Meets EN812-2012.

Technical Specs

  • Colour Yellow
  • Item Hard Shell Bump Cap
  • Shell Material Plastic
  • Fits Hat Size One Size Fits Most

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list