Skip Content
CAP BUMP BASEBALL VENTED BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP BUMP BASEBALL VENTED BEIGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHBC3BGE
  • Mfr. Model # HBC3BGE
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.9 lbs

Product Details

Mesh Vented Bump Cap, Made of Washable Poly-Cotton with a Foam-Lined Plastic Insert, Adjustable Back Strap Allows for One Size to Fit Most, Not for Use Where Compliance is Required, Beige, Can Be Decorated, Meets EN812-2012.

Technical Specs

  • Item Vented Bump Cap
  • Colour Beige
  • Shell Material Poly/Cotton w/ Foam-Lined Plastic Insert
  • Fits Hat Size One Size Fits Most

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list