Skip Content
CAP BUMP BASEBALL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP BUMP BASEBALL RED

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHBC2RD
  • Mfr. Model # HBC2RD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.37 lbs

Product Details

100% Cotton Baseball Style Bump Cap with a Foam-Lined Plastic Insert, Side Grommets for Venting, Back Strap Allows Adjustable Sizing, Provides a More Casual Look Than a Traditional Bump Cap, For Situations Where Protection is Desired, But Not Required Such as Automotives, Pest Control, Food Processing, Not for Use Where Compliance is Required, Red, Can Be Decorated, Meets EN812-2012.

Technical Specs

  • Item Baseball Bump Cap
  • Colour Red
  • Shell Material 100% Cotton w/ Foam-Lined Plastic Insert
  • Fits Hat Size OSFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list