Skip Content
CAP BOUFFANT DETECT 21IN WH 100/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP BOUFFANT DETECT 21IN WH 100/BG

EMERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EMS4452WH
  • Mfr. Model # 4452WH
  • UNSPSC # 42131604
  • CATALOGUE PAGE # 2291
  • Shipping Weight 0.72 lbs

Product Details

Mesh hairnet keeps hair out of product, machinery, and workers eyes. Used in food processing, meat packing, pharmaceutical manufacturing, electronics, and clean environments.

Technical Specs

  • Item Detectable Folded Bouffant Cap, White, 21", 100/Bag
  • Colour White
  • Material Spunbond Polypropylene
  • Package Quantity 100
  • Diameter 21"
  • Package Type Case
  • Size 21"
  • Standards Not Rated
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list