Skip Content
CAP BLK MI 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP BLK MI 4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMCA4
  • Mfr. Model # BMCA4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 4.08 lbs

Product Details

Class 150 malleable iron cap, 4 in NPT size.

Technical Specs

  • Item Pipe Cap
  • Pipe Size 4"
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list