Skip Content
CAP BLK MI 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP BLK MI 3IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBMCA3
  • Mfr. Model # BMCA3
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Product Details

Class 150 malleable iron cap, 3 in NPT size.

Technical Specs

  • Item Pipe Cap
  • Pipe Size 3"
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List