Skip Content
CAP BLACK TWILL 7-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP BLACK TWILL 7-1/8

KROMER CAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KRMA250-718
  • Mfr. Model # A250-718
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 843
  • Shipping Weight 0.12 lbs

Product Details

Kromer's welder cap is made of all-cotton balloon top, rugged, double stitch construction, and absorbent cotton sweat band. Comfortable, durable, and washable. Black twill, size 7-1/8.

Technical Specs

  • Colour Black
  • Size 7-1/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list