Skip Content
CAP BALL HI-VIZ ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP BALL HI-VIZ ORANGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8930ORG
  • Mfr. Model # 8930ORG
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2377
  • Shipping Weight 0.17 lbs

Product Details

Ball cap, high visibility, orange, 1/4 inch, level 2 ANSI certified tape. Tape specs: (1) 360 degree, (1) brim. One size fits all. ANSI certified 150D oxford polyester.

Technical Specs

  • Item Ball Cap, High Visibility
  • Material Polyester with Mesh Venting Panels
  • Size Universal
  • Style Reflective Trim
  • Standards ANSI Certified 150 Denier
  • Colour Orange
  • Adjustment Type Pinlock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list