Skip Content
CAP,ADVANCE,VENTED,4PT,RTCH,YEL/GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,ADVANCE,VENTED,4PT,RTCH,YEL/GRN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10074819
  • Mfr. Model # 10074819
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Hard Hat Suspension 4 pt. Ratchet
  • Colour Hi-Visibility Yellow/Green
  • Series V-Gard 500
  • Item Hard Hat
  • Shell Material Polyethylene
  • Accessory Slots Yes
  • Graphics None
  • Standards ANSI/ISEA Z89.1-2014 Class C
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class C
  • Fits Hat Size 6-1/2 - 8
  • Includes Hard Hat, Suspension, Instructions
  • Head Protection Venting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list