CAP ADAPTER HYD TUBE 1-1/16IN-12UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP ADAPTER HYD TUBE 1-1/16IN-12UNF

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE06CP12
  • Mfr. Model # 06CP12
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 3153
  • Shipping Weight 0.24 lbs

Product Details

Hydraulic tube adapter, style 06CP, 37 degrees 1-1/16-12 female flare cap nut.

Technical Specs

  • Length (In.) 1.24
  • Fitting Shape Cap
  • Fitting Thread Size 2 12"
  • Fitting Thread Size 1 1-1/16"
  • Fitting Thread Type 1 Female NPT
  • Item Flare Tube Fittings
  • Standards SAE 070112A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list