CAP,4 IN,THREADED,316 STAINLESS STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CAP,4 IN,THREADED,316 STAINLESS STE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TV64
  • Mfr. Model # 2TV64
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 4.25 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 316 stainless steel. Cap. Pipe size 4 inch.

Technical Specs

  • Item Cap
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Caps
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Material Metal
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 4"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list