Skip Content
CAP,4 IN,304 STAINLESS STEEL,150 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAP,4 IN,304 STAINLESS STEEL,150 PS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LRY4
  • Mfr. Model # 1LRY4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 4.2 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 304 stainless steel. Cap. Pipe size 4 inch.

Technical Specs

  • Item Cap
  • Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
  • Max. Pressure 300 PSI
  • Fittings Sub-Category Caps
  • Max. Steam Pressure 150 PSI
  • Pipe Fitting Material 304 Stainless Steel
  • Basic Fitting Shape Cap
  • Specific Fitting Shape Cap
  • Fitting Connection Type FNPT
  • Pipe Size - Pipe Fitting 4"
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list