CAP 316SS 150LB SCRD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAP 316SS 150LB SCRD 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SCA12
  • Mfr. Model # S316SCA12
  • UNSPSC # 30151702
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.1 lbs

Product Details

Class 150 316 stainless steel half cap, 1/2 in.

Technical Specs

  • Item Cap
  • Fittings Sub-Category Caps
  • Basic Fitting Shape Cap
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Cap
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list